
Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , S 12 PK
Mfr # 04-300-S
Zoro # G912318344
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Light Blue,Black
Thickness
13g
Glove Materials
Extraflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-300-S
Zoro #
G912318344
UPC #
811373031894
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Light Blue,Black
Glove Materials
Extraflex
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.