Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , XL 12 PK

  • Mfr # 02-023-XL

  • Zoro # G512318140


product price:  $51.45
/pk 12, $4.29/ea
Sold in multiples of 144 for $7,408.80

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black
Thickness
13g
Glove Materials
Basetek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-023-XL
Zoro #
G512318140
UPC #
811373034680
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black
Glove Materials
Basetek

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.