
Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , XS 12 PK
Mfr # 04-300HV-XS
Zoro # G912318221
product price:Â $85.99
/pk 12, $7.17/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Thickness
13g
Glove Materials
Extraflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04-300HV-XS
Zoro #
G912318221
UPC #
811373031825
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Glove Materials
Extraflex
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.