Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , XXL 12 PK

  • Mfr # 00-300-XXL

  • Zoro # G612318422


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-300-XXL
Zoro #
G612318422
UPC #
859178007379
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black
Glove Materials
Kyorene

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.