
Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , XXL 12 PK
Mfr # 02-023-XXL
Zoro # G912318108
product price:Â $51.45
/pk 12, $4.29/ea
Sold in multiples of 144 for $7,408.80
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black
Thickness
13g
Glove Materials
Basetek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02-023-XXL
Zoro #
G912318108
UPC #
811373034697
Country of Origin
China
Dimensions
Glove Size
XXL
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black
Glove Materials
Basetek
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.