Shop ARMOR GUYS
See all product information
Create Account
Cut Resistant Gloves, Cut Level A3 , HCT Nano-Foam Palm , XL 12 PK
- Mfr # 04-350-XL
- Zoro # G812318321
product price:Â
$
92.69
/pk of 12, $7.72/ea
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Dark Blue
Thickness
13 ga
Glove Materials
Extraflex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04-350-XL
- Zoro #
- G812318321
- UPC #
- 811373034499
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 13 ga
Details
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- HCT Nano-Foam Palm
- Color
- Dark Blue
- Glove Materials
- Extraflex
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.