
Cut Resistant Gloves, Cut Level A3 , HCT Nano-Foam Palm , XXL 12 PK
Mfr # 04-350-XXL
Zoro # G612318309
product price:Â $92.69
/pk 12, $7.72/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Dark Blue
Thickness
13g
Glove Materials
Extraflex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
04-350-XXL
Zoro #
G612318309
UPC #
811373034505
Country of Origin
China
Dimensions
Glove Size
XXL
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Nano-Foam Palm
Color
Dark Blue
Glove Materials
Extraflex
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.