Cut Resistant Gloves, Cut Level A4 , HCT Lite Nitrile Palm W, Dots , XS 12 PK
- Mfr # 00-840HV-XS
- Zoro # G112318311
product price:Â
$
148.99
/pk of 12, $12.42/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT Lite Nitrile Palm W, Dots
Color
Gray,Hi Vis Yellow
Thickness
18 ga
Glove Materials
Kyorene Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-840HV-XS
- Zoro #
- G112318311
- UPC #
- 810090042763
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Thickness
- 18 ga
Details
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- HCT Lite Nitrile Palm W, Dots
- Color
- Gray,Hi Vis Yellow
- Glove Materials
- Kyorene Pro
Description
18g Gray/Hi Vis Yellow Kyorene Pro Graphene A4 Liner with Hi Vis Yellow HCT Lite Nitrile Palm Coating, XS, 12PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.