Cut Resistant Gloves, Cut Level A4 , HCT MicroFoam Nitrile Palm W, Dots , L 12 PK

  • Mfr # 00-841-L

  • Zoro # G612318262


product price:  $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm W, Dots
Color
Gray,Black,Green
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-841-L
Zoro #
G612318262
UPC #
810090041223
Country of Origin
China

Dimensions

Glove Size
L
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm W, Dots
Color
Gray,Black,Green
Glove Materials
Kyorene Pro

Description

18g Gray Kyorene Pro Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating With Dots, L, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.