
Cut Resistant Gloves, Cut Level A4 , HCT MicroFoam Nitrile Palm W, Dots , XS 12 PK
Mfr # 00-841-XS
Zoro # G212318525
product price:Â $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm W, Dots
Color
Gray,Black,Green
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-841-XS
Zoro #
G212318525
UPC #
810090041193
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
18 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT MicroFoam Nitrile Palm W, Dots
Color
Gray,Black,Green
Glove Materials
Kyorene Pro
Description
18g Gray Kyorene Pro Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating With Dots, XS, 12PK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.