Cut Resistant Gloves, Cut Level A4 , HCT Palm , S 12 PK

  • Mfr # 00-840HV-S

  • Zoro # G812318154


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT Palm
Color
Gray,Hi Vis Yellow
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-840HV-S
Zoro #
G812318154
UPC #
810090042770
Country of Origin
China

Dimensions

Glove Size
S
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT Palm
Color
Gray,Hi Vis Yellow
Glove Materials
Kyorene Pro

Description

18g Gray/Hi Vis Yellow Kyorene Pro Graphene A4 Liner with Hi Vis Yellow HCT Lite Nitrile Palm Coating, S, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.