Shop ARMOR GUYS
See all product information
Create Account
Cut Resistant Gloves, Cut Level A4 , Leather Palm W, Reinforced Thumb Crotch , XL 12 PK
- Mfr # 01-006-XL
- Zoro # G012318114
product price:Â
$
221.99
/pk of 12, $18.50/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Leather Palm W, Reinforced Thumb Crotch
Color
Yellow
Thickness
10 ga
Glove Materials
Taeki5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-006-XL
- Zoro #
- G012318114
- UPC #
- 811373033317
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Leather Palm W, Reinforced Thumb Crotch
- Color
- Yellow
- Glove Materials
- Taeki5
Dimensions
- Glove Size
- XL
- Thickness
- 10 ga
Description
- •Moderate Heat Resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.