
Cut Resistant Gloves, Cut Level A4 , Leather Palm W, Reinforced Thumb Crotch , XXL 12 PK
Mfr # 01-006-XXL
Zoro # G612318200
product price:Â $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Leather Palm W, Reinforced Thumb Crotch
Color
Yellow
Thickness
10g
Glove Materials
Taeki5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
01-006-XXL
Zoro #
G612318200
UPC #
811373033324
Country of Origin
China
Dimensions
Glove Size
XXL
Thickness
10g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Leather Palm W, Reinforced Thumb Crotch
Color
Yellow
Glove Materials
Taeki5
Description
- •Moderate Heat Resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.