Cut Resistant Gloves, Cut Level A4 , MicroFoam Nitrile Palm , XL 12 PK

  • Mfr # 04-311-XL

  • Zoro # G912318474


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
MicroFoam Nitrile Palm
Color
Light Blue,Black
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-311-XL
Zoro #
G912318474
UPC #
859178007195
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
MicroFoam Nitrile Palm
Color
Light Blue,Black
Glove Materials
Extraflex

Description

13g Light Blue Engineered A4 Liner With7g Poly-Acrylic Lining with Black HCT MicroFoam Nitrile Palm Coating, XL, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.