
Cut Resistant Gloves, Cut Level A4 , Nitrile Palm & Knuckle , XL 12 PK
Mfr # 04-314-XL
Zoro # G412318226
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm & Knuckle
Color
Light Blue,Black,Red
Thickness
13g
Glove Materials
Extraflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-314-XL
Zoro #
G412318226
UPC #
811373034369
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm & Knuckle
Color
Light Blue,Black,Red
Glove Materials
Extraflex
Description
13g Light Blue Engineered A4 Liner With7g Poly-Acrylic Lining with Black HCT MicroFoam Nitrile Knuckle Coating, XL, 12PK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.