Cut Resistant Gloves, Cut Level A4 , Nitrile Palm , XXXL 12 PK
- Mfr # 04-321-XXXL
- Zoro # G112318472
product price:Â
$
115.99
/pk of 12, $9.67/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile Palm
Color
Hi Vis Yellow,Black
Thickness
13 ga
Glove Materials
Extraflex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-321-XXXL
- Zoro #
- G112318472
- UPC #
- 811373032969
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile Palm
- Color
- Hi Vis Yellow,Black
- Glove Materials
- Extraflex
Dimensions
- Glove Size
- XXXL
- Thickness
- 13 ga
Description
13g Hi Vis Yellow Engineered A4 Liner With7g Poly-Acrylic Lining. with Black HCT MicroFoam Nitrile Palm Coating, XXXL, 12PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.