Zoro Homepage

Cut Resistant Gloves, Cut Level A4 , Polyurethane Palm , L 12 PK

  • Mfr # 04-420HV-L

  • Zoro # G112318427


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane Palm
Color
Hi Vis Yellow
Thickness
15g
Glove Materials
Extraflex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-420HV-L
Zoro #
G112318427
UPC #
811373038657
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane Palm
Color
Hi Vis Yellow
Glove Materials
Extraflex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.