
Cut Resistant Gloves, Cut Level A4 , Polyurethane Palm , XXL 12 PK
Mfr # 02-028-XXL
Zoro # G612318415
product price:Â $52.79
/pk 12, $4.40/eaKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane Palm
Color
Salt & Pepper
Thickness
13g
Glove Materials
Basetek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-028-XXL
Zoro #
G612318415
UPC #
811373031382
Country of Origin
China
Dimensions
Glove Size
XXL
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane Palm
Color
Salt & Pepper
Glove Materials
Basetek
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.