Cut Resistant Gloves, Cut Level A5 , HCT MicroFoam Nitrile Palm , L 12 PK

  • Mfr # 04-545-L

  • Zoro # G512318294


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Thickness
15g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-545-L
Zoro #
G512318294
UPC #
811373038893
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Hi Vis Yellow,Black
Glove Materials
Extraflex

Description

15g Hi Vis Yellow Engineered A5 Liner With7g Poly-Acrylic Lining with Full Smooth Black Nitrile Coating WithBlack HCT MicroFoam Nitrile Palm Coating, L, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.