Zoro Homepage

Cut Resistant Gloves, Cut Level A5 , Kyorene , XXL 12 PK

  • Mfr # 20-059-XXL

  • Zoro # G712318520


product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Kyorene
Color
Gray,Black
Thickness
15g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-059-XXL
Zoro #
G712318520
UPC #
810090043548
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
15g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Kyorene
Color
Gray,Black
Glove Materials
Kyorene Pro Food Safe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.