
Cut Resistant Gloves, Cut Level A5 , Polyurethane Palm , M 12 PK
Mfr # 14-520-M
Zoro # G112318335
product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane Palm
Color
Hi Vis Yellow,Black
Thickness
15g
Glove Materials
Extraflex Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-520-M
Zoro #
G112318335
UPC #
811373039777
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane Palm
Color
Hi Vis Yellow,Black
Glove Materials
Extraflex Plus
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.