
Cut Resistant Gloves, Cut Level A6 , HCT MicroFoam Nitrile Palm , S 12 PK
Mfr # 00-867-S
Zoro # G412318318
product price: $292.99
/pk 12, $24.42/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Hi Vis Yellow
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-867-S
Zoro #
G412318318
UPC #
810090042848
Country of Origin
China
Dimensions
Glove Size
S
Thickness
18 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Hi Vis Yellow
Glove Materials
Kyorene Pro
Description
- •Silicone Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.