Cut Resistant Gloves, Cut Level A6 , HCT MicroFoam Nitrile Palm , XXXL 12 PK
- Mfr # 02-025-XXXL
- Zoro # G712318155
product price:Â
$
90.35
/pk of 12, $7.53/ea
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Blue
Thickness
13 ga
Glove Materials
Basetek
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-025-XXXL
- Zoro #
- G712318155
- UPC #
- 811373035854
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- Color
- Blue
- Glove Materials
- Basetek
Dimensions
- Glove Size
- XXXL
- Thickness
- 13 ga
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.