Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , Polyurethane Palm , L 12 PK

  • Mfr # 14-620-L

  • Zoro # G112318137


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane Palm
Color
Red,Black
Thickness
18 gaugeuge
Glove Materials
Extraflex Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-620-L
Zoro #
G112318137
UPC #
810090043135
Country of Origin
China

Dimensions

Glove Size
L
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane Palm
Color
Red,Black
Glove Materials
Extraflex Plus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.