
Cut Resistant Gloves, Cut Level A7 , HCT MicroFoam Nitrile Palm , L 12 PK
Mfr # 00-877-L
Zoro # G912318207
product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Hi Vis Yellow
Thickness
18 gaugeuge
Glove Materials
Kyorene Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-877-L
Zoro #
G912318207
UPC #
810090042923
Country of Origin
China
Dimensions
Glove Size
L
Thickness
18 gaugeuge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Gray,Black,Hi Vis Yellow
Glove Materials
Kyorene Pro
Description
- •Silicone Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.