Zoro Homepage

General Purpose Gloves, Black, XL, 12 PK

  • Mfr # 14-420-XL

  • Zoro # G106580649


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Black
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-420-XL
Zoro #
G106580649
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
General Purpose Gloves
Color
Black
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A4

Description

Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.