Zoro Homepage

General Purpose Gloves, M, Hi Vis Yellow

  • Mfr # 04-012-M

  • Zoro # G512318454


product price: $72.39
/pk 12, $6.03/ea

Key Features

Color
Hi Vis Yellow
Glove Coating Material
HCT MicroFoam Latex Over Knuckle
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-012-M
Zoro #
G512318454
UPC #
859178007447
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13g

Details

Item
General Purpose Gloves
Color
Hi Vis Yellow
Glove Coating Material
HCT MicroFoam Latex Over Knuckle

Description

13g Hi Vis Yellow Nylon Liner With 7g Poly-Acrylic Lining with Black HCT MicroFoam Latex Knuckle Coating, M, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.