Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Gloves, S, Gray/Black

  • Mfr # 04-005-S

  • Zoro # G612318378


product price: $47.35
/pk 12, $3.95/ea

Key Features

Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Over Knuckle W/ Dotted Palm
Thickness
15g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-005-S
Zoro #
G612318378
UPC #
859178007751
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15g

Details

Item
General Purpose Gloves
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Over Knuckle W/ Dotted Palm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.