Zoro Homepage

General Purpose Gloves, XL, Hi Vis Yellow

  • Mfr # 04-012-XL

  • Zoro # G112318380


product price: $72.39
/pk 12, $6.03/ea

Key Features

Color
Hi Vis Yellow
Glove Coating Material
HCT MicroFoam Latex Over Knuckle
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-012-XL
Zoro #
G112318380
UPC #
859178007485
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13g

Details

Item
General Purpose Gloves
Color
Hi Vis Yellow
Glove Coating Material
HCT MicroFoam Latex Over Knuckle

Description

13g Hi Vis Yellow Nylon Liner With 7g Poly-Acrylic Lining with Black HCT MicroFoam Latex Knuckle Coating, XL, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.