Shop ARMOR POLY
See all product information
Create Account
PolyTubing, 3"Dia, 1500'L, 3 mil Thick, 5"W
- Mfr # PT3B051500
- Zoro # G4101396
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Packing Paper Type
Rust Preventative Poly Tubing Roll
Thickness
0.003 in (3 mil)
Color
Blue
Material
Polyethylene
Roll Length
1,500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT3B051500
- Zoro #
- G4101396
- UPC #
- -
- Country of Origin
- United States
- Item
- Rust Preventative Poly Tubing Roll
- Packing Paper Type
- Rust Preventative Poly Tubing Roll
- Color
- Blue
- Material
- Polyethylene
- Packing Paper Form
- Roll
Dimensions
- Thickness
- 0.003 in (3 mil)
- Roll Length
- 1,500 ft
- Roll Width
- 5 in
Description
Poly Tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.