VCI Bags, 20" x 16", 4 mil, Blue, None, 100 PK
Mfr # PB4B201630D
Zoro # G9603377
product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns
Key Features
Color
Blue
Bag Closure Type
None
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB4B201630D
Zoro #
G9603377
UPC #
854666005059
Country of Origin
United States
Dimensions
Width
16"
Length
20"
Thickness
4 mil
Depth
30"
Size
20" x 16"
Overall Length
30 in
Overall Depth
30 in
Details
Item
VCI Bags
Color
Blue
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Gusseted
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 20 in, Length 20 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.