Zoro Homepage

VCI Bags, 27" x 20", 4 mil, Blue, None, 100 PK

  • Mfr # PB4B272025D

  • Zoro # G9603404


product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns

Key Features

Color
Blue
Bag Closure Type
None
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4B272025D
Zoro #
G9603404
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Length
27"
Thickness
4 mil
Depth
25"
Size
27" x 20"
Overall Length
25 in
Overall Depth
25 in

Details

Item
VCI Bags
Color
Blue
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Item
Open Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Bottom Type
Gusseted
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features Corrosion-Inhibiting VCI, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 27 in, Length 27 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.