Reclosable Bag, Zip Seal, 5 in L, 3 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Blue
Mfr # PB4B0305ZIP
Zoro # G9509026
product price: $480.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Length
5 in
Color
Blue
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB4B0305ZIP
Zoro #
G9509026
UPC #
854666005257
Country of Origin
United States
Dimensions
Thickness
4 mil
Width
3 in
Length
5 in
Depth
5"
Seal Length
3 in
Usable Width
3 in
Usable Length
4 1/4 in
Seal Width
1/6 in
Overall Length
5 in
Details
Color
Blue
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 3 in, Seal Width 1/6 in, Usable Length 4 1/4 in, Usable Width 3 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.