Zoro Homepage

Rust Remover, Non-Toxic, PH Neutral

  • Mfr # MRB55

  • Zoro # G2240990


product price: $1,239.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Drum
For Use On
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals
VOC Content
0%
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB55
Zoro #
G2240990
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Size
55 gal.

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Drum
For Use On
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals
VOC Content
0%
Item
Rust Remover
Primary Chemical
None
Cleaner Form
Liquid
Application Temperature
68 Degrees F to 150 Degrees F
Recommended Dilution
Ready to Use
Features
Water Based, No Acids, No Caustics, No Health Risks, Non Toxic, Safe on Skin, Reusable
Cleaner Container Type
Drum
Application Method
Bath,Soak
Color
Clear
Item - Etchants, Rust and Lime Removers
Rust Remover
Fragrance
Unscented
Coverage
Varies
Degreaser Container Type
Drum
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes Chemical
None
Flash Point
None
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable, Nonflammable
NSF Rating
Not Rated
Standards
RoHS Certified
Product Series
No Series
Nonflammable
Yes
Biodegradable
Yes
Net Weight
55 gal
Rinse Required
Yes

Description

Rust Remover, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, RoHS Certified, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 68 Degrees F to 150 Degrees F, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point None, Biodegradable Yes, Net Weight 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.