Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCIandDesiccant, 2cuft, White, 10g, PK900

  • Mfr # SPVCINANO

  • Zoro # G605311393


product price: $579.99
/pk 900, $0.64/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Length
3 1/2 in
Area Protected
1-4 cu. ft.
Bags per Package
900
Container Type
Carton
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCINANO
Zoro #
G605311393
UPC #
-
Country of Origin
United States

Dimensions

Length
3 1/2 in
Width
3 in
Desiccant Bag Size
10 g

Details

Item
VCI and Desiccant
Area Protected
1-4 cu. ft.
Bags per Package
900
Container Type
Carton
Desiccant Bag Type
Tyvek(R) Bags
Number of Dots
3
Material
Molecular Sieve
Features
Prevents Rust and Corrosion
Indicators per Case
1
Humidity Levels
50 %
Humidity Indicator Form
Card
Color
White

Description

VCI and Desiccant, Desiccant Bag Type Container, Area Protected 2 cu ft, Width 3 in, Length 3 1/2 in, Desiccant Bag Size 10 g, Container Type Carton, Bags per Package 900, Humidity Indicator Form Card, Number of Dots 3, Humidity Levels 8 Percent, Indicators per Case 1, Material Molecular Sieve, Color White, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.