Shop ARMOR SHIELD
See all product information
Create Account
Desiccant, 0.14cuft, White, 1/6oz, PK1200
- Mfr # D1/6UCT
- Zoro # G9508825
product price:Â
$
176.99
/pk of 1200, $0.15/ea
Free Shipping & Returns
Key Features
Color
White
Features
Most Economical Desiccant
Width
1 in
Material
Tyvek
Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1/6UCT
- Zoro #
- G9508825
- UPC #
- 854666005660
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 2 1/2 in
- Desiccant Bag Size
- 1/6 oz
Details
- Color
- White
- Features
- Most Economical Desiccant
- Material
- Tyvek
- Item
- Desiccant
- Absorbs
- Moisture
- Application
- Closed Containers
- Package Type
- Bag
- Weight
- 1/6 oz.
- Area Protected
- 0.14 cu ft
- Container Type
- Pail
- Bags per Package
- 1,200
- Desiccant Bag Type
- Container
- Product Type
- Desiccant
- Desiccant Bag Capacity
- 1/6 oz
- Standards
- None
- Desiccant Form
- Bag
- Humidity Levels
- 8 %
- Desiccant Absorbent
- Clay
- Desiccant Form Material
- Tyvek(R)
- Indicators per Case
- 1
- Wire Color
- White
Description
Desiccant, Desiccant Bag Type Container, Area Protected 0.14 cu ft, Width 1 in, Length 2 1/2 in, Desiccant Bag Size 1/6 oz, Container Type Pail, Bags per Package 1,200, Humidity Levels 8 Percent, Indicators per Case 1, Application Closed Containers, Material Tyvek, Color White, Package Quantity 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.