Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant, 13.3cuft, White, 16oz, PK150

  • Mfr # D16UCS

  • Zoro # G4135084


product price: $509.99
/pk 150, $3.40/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Application
Large Containers, Packaging
Area Protected
13.3 cu ft
Features
Mess-Free Rust Prevention-No Cleaning, Wiping or Degreasing of Metal, Safe Rust Prevention Free of Oils, Solvents or Other Harsh Chemicals
Length
9 1/2 in
Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D16UCS
Zoro #
G4135084
UPC #
-
Country of Origin
United States

Dimensions

Length
9 1/2 in
Width
4 3/4 in
Desiccant Bag Size
16 oz

Details

Application
Large Containers, Packaging
Area Protected
13.3 cu ft
Features
Mess-Free Rust Prevention-No Cleaning, Wiping or Degreasing of Metal, Safe Rust Prevention Free of Oils, Solvents or Other Harsh Chemicals
Item
Desiccant
Material
Clay
Humidity Levels
8 %
Bags per Package
150
Indicators per Case
1
Humidity Indicator Form
Indicating Silica Gel
Number of Dots
1
Desiccant Bag Type
Tyvek(R) Bags
Container Type
Drum

Description

Desiccant, Desiccant Bag Type String Sewn, Area Protected 13.3 cu ft, Width 4 3/4 in, Length 9 1/2 in, Desiccant Bag Size 16 oz, Container Type Drum, Bags per Package 150, Humidity Indicator Form Indicating Silica Gel, Number of Dots 1, Humidity Levels 8 Percent, Indicators per Case 1, Application Large Containers, Packaging, Material Clay, Color White, Diameter Not Applicable, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.