Zoro Homepage

Desiccant, 6in. L, 3in. W, Tyvek, PK150

  • Mfr # D2UCT

  • Zoro # G9508782


product price: $91.59
/pk 150, $0.61/ea
Free Shipping & Returns

Key Features

Package Type
Bag
Length
6 in
Application
Closed Containers
Unit
2
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2UCT
Zoro #
G9508782
UPC #
854666005707
Country of Origin
United States

Dimensions

Length
6 in
Width
3 in
Desiccant Bag Size
2 oz

Details

Package Type
Bag
Item
Desiccant
Application
Closed Containers
Unit
2
Color
White
Features
Most Economical Desiccant
Absorbs
Moisture
Material
Tyvek
Area Protected
1.67 cu ft
Weight
2 oz.
Bags per Package
150
Container Type
Pail
Desiccant Bag Type
Tyvek(R) Bags

Description

Desiccant, Desiccant Bag Type Container, Area Protected 1.67 cu ft, Width 3 in, Length 6 in, Desiccant Bag Size 2 oz, Container Type Pail, Bags per Package 150, Humidity Levels 8 Percent, Indicators per Case 1, Application Closed Containers, Material Tyvek, Color White, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.