
Desiccant, 8in. L, 5in. W, 8 oz., PK300
Mfr # D8UCT-D
Zoro # G9508746
product price: $452.99
/pk 300, $1.51/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Features
Most Economical Desiccant
Length
8 in
Weight
8 oz.
Material
Tyvek
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D8UCT-D
Zoro #
G9508746
UPC #
854666005745
Country of Origin
United States
Dimensions
Length
8 in
Width
5 in
Desiccant Bag Size
8 oz
Details
Features
Most Economical Desiccant
Weight
8 oz.
Material
Tyvek
Package Type
Bag
Unit
8
Item
Desiccant
Application
Closed Containers
Color
White
Absorbs
Moisture
Area Protected
6.67 cu ft
Desiccant Bag Type
Tyvek(R) Bags
Container Type
Drum
Bags per Package
300
Description
Desiccant, Desiccant Bag Type Container, Area Protected 6.67 cu ft, Width 5 in, Length 8 in, Desiccant Bag Size 8 oz, Container Type Drum, Bags per Package 300, Humidity Levels 8 Percent, Indicators per Case 1, Application Closed Containers, Material Tyvek, Color White, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.