Desiccant Bag, White, 80 g, PK30
- Mfr # D80UCS
- Zoro # G4134838
product price:Â
$
448.99
/pk of 30, $14.97/ea
Key Features
Indicators per Case
1
Bags per Package
30
Length
9 in
Width
13 in
Area Protected
66.67 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D80UCS
- Zoro #
- G4134838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 13 in
Details
- Item
- Desiccant Bag
- Indicators per Case
- 1
- Bags per Package
- 30
- Area Protected
- 66.67 cu ft
- Desiccant Form Material
- Sewn Cloth
- Desiccant Absorbent
- Clay
- Humidity Levels
- 8 %
- Color
- White
- Desiccant Bag Type
- String Sewn
- Desiccant Bag Capacity
- 80 g
- Wire Color
- White
Description
Desiccant Bag, Desiccant Bag Type String Sewn, Area Protected 66.67 cu ft, Width 13 in, Length 9 in, Bags per Package 30, Humidity Levels 8 Percent, Indicators per Case 1, Color White, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.