Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant, 13.3cuft, White, 16oz, PK150

  • Mfr # D16UCT-D

  • Zoro # G4135188


product price: $377.99
/pk 150, $2.52/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Clay
Features
Mess-Free Rust Prevention-No Cleaning, Wiping or Degreasing of Metal, Safe Rust Prevention Free of Oils, Solvents or Other Harsh Chemicals
Width
5 3/4 in
Length
10 in
Area Protected
13.3 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D16UCT-D
Zoro #
G4135188
UPC #
-
Country of Origin
United States

Dimensions

Width
5 3/4 in
Length
10 in
Desiccant Bag Size
16 oz

Details

Material
Clay
Features
Mess-Free Rust Prevention-No Cleaning, Wiping or Degreasing of Metal, Safe Rust Prevention Free of Oils, Solvents or Other Harsh Chemicals
Area Protected
13.3 cu ft
Item
Desiccant
Application
Large Containers, Packaging
Humidity Levels
8 %
Container Type
Drum
Number of Dots
1
Desiccant Bag Type
Tyvek(R) Bags
Bags per Package
150
Indicators per Case
1
Humidity Indicator Form
Indicating Silica Gel

Description

Desiccant, Desiccant Bag Type Container, Area Protected 13.3 cu ft, Width 5 3/4 in, Length 10 in, Desiccant Bag Size 16 oz, Container Type Drum, Bags per Package 150, Humidity Indicator Form Indicating Silica Gel, Number of Dots 1, Humidity Levels 8 Percent, Indicators per Case 1, Application Large Containers, Packaging, Material Clay, Color White, Diameter Not Applicable, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.