Shop All Stretch Wrap
Armor Shield
Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue
Mfr # PVCISF80GB181500
Zoro # G9491431
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500 ft.
- Color Blue
- Gauge 80 ga
- Material Polyethylene
Product Information
- Brand Armor Shield
- MFR # PVCISF80GB181500
- Zoro # G9491431
- UPC # 854666005370
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Width - Stretch Wrap | 18" |
Length - Stretch Wrap | 1500 ft. |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Overall Width | 18 in |
Details
Description
Stretch Wrap Category Corrosion Inhibiting VCI Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- XEROX Xerox Cyan Toner Cartridge (006R01747)
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue (PVCISF100GB05900H)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty, 4PK (15C019)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- NIFTY WRAPPER Film Bundling Wrap 5Inx1000Ft (ST51)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- Armor Shield Stretch Wrap