Shop PARTNERS BRAND
See all product information
Create Account
16 3/8 in x 11 3/8 in x 12 3/8 in Paint Can Box, Kraft, Corrugate, Single Wall, 44 ECT, 10 PK
- Mfr # HAZ1049
- Zoro # G6631269
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Key Features
Inside Length
16 3/8 in
Inside Height
12 3/8 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAZ1049
- Zoro #
- G6631269
- UPC #
- 841436074629
- Country of Origin
- United States
- Item
- Paint Can Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 44 ECT
Dimensions
- Inside Length
- 16 3/8 in
- Inside Width
- 11 3/8 in
- Inside Height
- 12 3/8 in
- Inside LxWxH
- 16 3/8x11 3/8x12 3/8
Description
Paint Can Box,16 3/8x11 3/8x12 3/8 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.