Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 5" W x 900 ft. L, 100 ga, VCI Style, Blue, Heavy Duty

  • Mfr # PVCISF100GB05900H

  • Zoro # G9491422


product price: $232.74
/pk 12, $19.40/ea
Free Shipping & Returns

Key Features

Includes
Dispensing Handle
Width
5"
Length
900 ft.
Color
Blue
Gauge
100 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCISF100GB05900H
Zoro #
G9491422
UPC #
854666005363
Country of Origin
United States

Dimensions

Width
5"
Length
900 ft.
Width - Stretch Wrap
5"
Length - Stretch Wrap
900 ft.
Core Size
3 in dia
Mil Thickness
1 mil
Overall Length
900 ft
Overall Width
5 in

Details

Includes
Dispensing Handle
Item
Stretch Wrap
Color
Blue
Gauge
100 ga
Material
Polyethylene
Rolls per Case
12 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
VCI
Stretch Wrap Application
Heavy Duty
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Includes - Hand Dispenser Type
Disposable Dispenser
Item - Stretch Wrap
Stretch Wrap
Green Environmental Attribute
Does Not Contain PVC
Stretch Wrap Style
Blown
Color - Stretch Wrap
Blue
Type - Stretch Wrap
VCI
Gauge - Stretch Wrap
100
Max. Temperature
200 Degrees F
Microns
25 micron
Min. Temperature
40 Degrees F
Stretch Wrap Handle Type
Longer Core
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Corrosion Inhibiting VCI Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 900 ft, Gauge 100 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1 mil, Sheets Per Roll Continuous Roll, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.