Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCI Foam Emitter Pads, 9-5/8inL., PK250

  • Mfr # VCIFOAM

  • Zoro # G9491395


product price: $592.99
/pk 250, $2.37/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Material
Polyurethane Foam
Color
Black
Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCIFOAM
Zoro #
G9491395
UPC #
854666005417
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Thickness
0.375 in
Height
1/4"

Details

Material
Polyurethane Foam
Color
Black
For Use With
Sensitive Parts, Electronics
Item
VCI Emitter Pads
Capacity
8 cu. ft.
Adhesion
No
Weight
9 lb.
Area Protected
8 cu ft
Emitter Form
Pad
Pads per Case
250

Description

VCI Emitter Pads, Emitter Form Pad, Width 9 5/8 in, Length 9 5/8 in, Area Protected 8 cu ft, Pads per Case 250, Thickness 1/4 in, Color Gray, Material Polyurethane Foam, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.