Zoro Homepage

Paper Roll, 1500 ft. L, 48 in. W

  • Mfr # A30G48500

  • Zoro # G4288560


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
80 lb
Width
48"
Length
1500 ft.
Roll Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G48500
Zoro #
G4288560
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
1500 ft.
Roll Dia.
9 in
Roll Length
1,500 ft
Roll Width
48 in

Details

Item
VCI Paper
Color
Kraft
Basis Weight
80 lb
Standards
FDA Approved
Packing Paper Form
Roll
Roll Weight
9 lb
Bundle Weight
80 lb
Packing Paper Type
VCI Paper

Description

VCI Paper,Roll,1500 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.