Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Roll, 30 lb., 24inW., 6in.dia., PK2

  • Mfr # A30G24200

  • Zoro # G9491316


product price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
30 lb
Width
24"
Length
600 ft.
Roll Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G24200
Zoro #
G9491316
UPC #
854666005448
Country of Origin
United States

Dimensions

Width
24"
Length
600 ft.
Roll Dia.
6 in
Roll Length
600 ft
Roll Width
24 in

Details

Item
VCI Paper
Color
Kraft
Basis Weight
30 lb
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product
Roll Weight
17 lb
Bundle Weight
36 lb
Packing Paper Form
Roll
Packing Paper Type
VCI Paper

Description

VCI Paper,Roll,600 ft.,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.