Zoro Homepage

Paper Sheets, 12 in. L, 12 in. W, PK1000

  • Mfr # A30G1212

  • Zoro # G4288621


product price: $70.19
/pk 1000, $0.07/ea

Key Features

Color
Kraft
Basis Weight
15 lb
Width
12"
Length
12"
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G1212
Zoro #
G4288621
UPC #
854666005554
Country of Origin
United States

Dimensions

Width
12"
Length
12"
Sheet Length
12 in
Sheet Width
12 in

Details

Item
VCI Paper
Color
Kraft
Basis Weight
15 lb
Standards
FDA Approved
Sheets per Bundle
1,000
Packing Paper Type
VCI Paper
Bundle Weight
13 lb
Roll Weight
13 lb
Packing Paper Form
Sheet

Description

VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheets, Basis Weight 15 lb, Roll Weight 13 lb, Sheet Width 12 in, Sheet Length 12 in, Sheets per Bundle 1,000, Bundle Weight 13 lb, Color Kraft, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.