Paper Sheets, 4 in. L, 4 in. W, PK1000
Mfr # A30G0404
Zoro # G4288691
product price: $11.89
/pk 1000, $0.01/eaKey Features
Color
Kraft
Basis Weight
2 lb
Width
4"
Length
4"
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30G0404
Zoro #
G4288691
UPC #
854666005493
Country of Origin
United States
Dimensions
Width
4"
Length
4"
Sheet Width
4 in
Sheet Length
4 in
Details
Item
VCI Paper
Color
Kraft
Basis Weight
2 lb
Standards
FDA Approved
Packing Paper Form
Sheet
Packing Paper Type
VCI Paper
Sheets per Bundle
5,000
Roll Weight
10 lb
Bundle Weight
10 lb
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheets, Basis Weight 2 lb, Roll Weight 10 lb, Sheet Width 4 in, Sheet Length 4 in, Sheets per Bundle 5,000, Bundle Weight 10 lb, Color Kraft, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.