Zoro Homepage

Paper Sheets, 48 in. L, 48 in. W, PK250

  • Mfr # A30G4848

  • Zoro # G4288579


product price: $207.99
/pk 250, $0.83/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
55 lb
Width
48"
Length
48"
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G4848
Zoro #
G4288579
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
48"
Sheet Length
48 in
Sheet Width
48 in

Details

Item
VCI Paper
Color
Kraft
Basis Weight
55 lb
Standards
FDA Approved
Bundle Weight
196 lb
Packing Paper Type
VCI Paper
Packing Paper Form
Sheet
Roll Weight
196 lb
Sheets per Bundle
1,000

Description

VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheet, Basis Weight 55 lb, Roll Weight 196 lb, Sheet Width 48 in, Sheet Length 48 in, Sheets per Bundle 1,000, Bundle Weight 196 lb, Color Kraft, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.